SL185034-A-C3
Description
SL185034-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 170MM ID X 260MM OD
Part # SL185034-A-C3
BDI # 1182817
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNF 5034 ADA-2LSV
Description
NNF 5034 ADA-2LSV CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NNF 5034 ADA-2LSV
BDI # 1268501
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566621
Number of Rows of Rollers:
Double Row
SL045034-D-PP-2NR
Description
SL045034-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 170MM ID X 260MM OD
Part # SL045034-D-PP-2NR
BDI # 24585478
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
LM761649DW-2
Description
LM761649DW-2 TPD RLR BEARING CONE ; DOUBLE ROW 12-18 OD
Part # LM761649DW-20000
BDI # 1365146
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty | With Keyway or Slot
Global Part Number GPN:
646745
Precision Class:
Standard
Basic Number:
LM761649DW
SL045034-D-PP
Description
SL045034-D-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 170MM ID X 260MM OD
Part # SL045034-D-PP
BDI # 1177776
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449672
Number of Rows of Rollers:
Double Row