Page 1 of 5

Next

Compare
230SM160-MA

COMPARE

230SM160-MA

Description
230SM160-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE

FAG

Part # 230SM160-MA

BDI # 1140997

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NNF-5034A-DA2RSV

COMPARE

NNF-5034A-DA2RSV

Description
NNF-5034A-DA2RSV CYLINDRICAL ROLLER BRG

CONSOLIDATED BEARING

Part # NNF-5034A-DA2RSV

BDI # 205750

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 446163
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
222SM135-TVPA

COMPARE

222SM135-TVPA

Description
222SM135-TVPA SPLIT SPHR RLR BEARING

FAG

Part # 222SM135-TVPA

BDI # 1139669

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 10.63
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NAS5034UUNR

COMPARE

NAS5034UUNR

Description
NAS5034UUNR ROLLER BEARING ; 170MM ID X 260MM OD X 122MM W F/SHEAVES

IKO

Part # NAS5034UUNR

BDI # 17219309

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | 121MM Outer Width | Seals on Both Sides
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
SL04-5034LLNR

COMPARE

SL04-5034LLNR

Description
SL04-5034LLNR CYL RLR BRG ; NON RETURNABLE 170MMX260MMX122MM

NTN

Part # SL04-5034LLNR

BDI # 1230048

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY