7328 BM/DBBVE474
Description
7328 BM /DBBVE474 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7328 BM/DBBVE474
BDI # 1296978
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257467
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456355
Number of Rows of Rollers:
Single Row
280RU91OD1268R7
Description
280RU91OD1268R7 ; CRB 12-24 OD TIMKEN SINGLE ROW
Part # 280RU91OD1268R7
BDI # 1329768
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456361
Number of Rows of Rollers:
Single Row
Features
Component:
Double Cone
Width - Millimeter:
123.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648972
Precision Class:
Standard
Basic Number:
94706
Features
Component:
Double Cone
Width - Millimeter:
123.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648072
Precision Class:
Standard
Basic Number:
93800