EE91701TD-2
Description
EE91701TD-2 TAPERED ROLLER BRG ; DBL CONE
Part # EE91701TD-40000
BDI # 1355606
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Tapered Bore | Large and Small Rib | Close Guided Roller
Global Part Number GPN:
647295
Precision Class:
Standard
Basic Number:
EE91701TD
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
268.3
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
648263
Precision Class:
Standard
Basic Number:
107105CD
LM262449DW-2
Description
LM262449DW-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # LM262449DW-2
BDI # 1364138
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty | With Keyway or Slot
Global Part Number GPN:
650804
Precision Class:
Standard
Basic Number:
LM262449DW
SL05044-E-C3
Description
SL05044-E-C3 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 220MM ID X 340MM OD
Part # SL05044-E-C3
BDI # 1177798
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No