Page 1 of 23

Next

Compare
22336EMBW33W800C4

COMPARE

22336EMBW33W800C4

Description
22336EMBW33W800C4 SPHERICAL RLR BRG ; 180MM ID 380MM OD 126MM WD

TIMKEN

Part # 22336EMBW33W800C4

BDI # 1317505

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Used for Shaker Screen
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NP408118-20J03

COMPARE

NP408118-20J03

Description
NP408118-2

TIMKEN

Part # NP408118-2

BDI # 24626046

Features

Component: Cup
Width - Millimeter: 126.009
Inch - Metric: Inch
Outside Diameter - Inch: 25.25
Outside Diameter - Millimeter: 641.35

Precision Class: Standard
Width - Inch: 4.961
Basic Number: NP408118

Price Inventory : Available to order
Loading Price
QTY
22336EMKW33C4

COMPARE

22336EMKW33C4

Description
22336EMKW33C4 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 22336EMKW33C4

BDI # 17149807

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22336R W33C3FY

COMPARE

22336R W33C3FY

Description
22336RW33C3FY ; SPHERICAL ROLLER BEARING

KOYO

Part # 22336RW33C3FY

BDI # 553295

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22336RK W33C3FY

COMPARE

22336RK W33C3FY

Description
22336RKW33C3FY ; SPHERICAL ROLLER BEARING

KOYO

Part # 22336RKW33C3FY

BDI # 553296

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY