Page 1 of 64

Next

Compare
239/500 CA/W33VQ424

COMPARE

239/500 CA/W33VQ424

Description
239 /500 CA /W33VQ424 SPHR ROLLER BRG

SKF

Part # 239/500 CA/W33VQ424

BDI # 1248043

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: One Piece Cage | P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/500 CA/W513

COMPARE

239/500 CA/W513

Description
239/500 CA/W513 SPHR ROLLER BRG

SKF

Part # 239/500 CA/W513

BDI # 1248044

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/500 CAK/C08W33

COMPARE

239/500 CAK/C08W33

Description
239/500 CAK/C08W33 SPHR ROLLER BRG

SKF

Part # 239/500 CAK/C08W33

BDI # 1248045

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23240KEMBW507C08C3

COMPARE

23240KEMBW507C08C3

Description
23240KEMBW507C08C3 SPHERICAL RLR BRG ; 200MM ID 360MM OD 128MM WD

TIMKEN

Part # 23240KEMBW507C08C3

BDI # 20054308

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LM258648DW-2

COMPARE

LM258648DW-2

Description
LM258648DW-2 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW CONE 12-18 OD

TIMKEN

Part # LM258648DW-20000

BDI # 1364123

Features

Component: Double Cone
Width - Millimeter: 128.6
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Light Medium Duty | With Keyway or Slot
Precision Class: Standard
Basic Number: LM258648DW

Price Inventory : Available to order
Loading Price
QTY