Page 1 of 573

Next

Compare
3202 A-2RS1TN9/C3

COMPARE

3202 A-2RS1TN9/C3

Description
3202 A-2RS1TN9 /C3 ANG CONTACT BALL BRG ; 15MMX35MMX15.9MM

SKF

Part # 3202 A-2RS1TN9/C3

BDI # 1250237

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 258126
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
HK1616

COMPARE

HK1616

Description
HK1616 NEEDLE ROLLER BEARING ; 16MMX22MMX16MM

NTN

Part # HK1616

BDI # 1219939

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.866
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
NJ205EWC3

COMPARE

NJ205EWC3

Description
NJ205EWC3 CYLINDRICAL ROLLER BEARING ; 25MM BOREX52MM ODX15MM W 1-ROW

NSK

Part # NJ205EWC3

BDI # 17760625

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3202B-2ZTNC3

COMPARE

3202B-2ZTNC3

Description
3202B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW

NSK

Part # 3202B-2ZTNC3

BDI # 17757637

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NP604623-K09A5

COMPARE

NP604623-K09A5

Description
NP604623-K09A5 TAPERED ROLLER BRG CONE ; 60MM ID 89.1MM OD 15MM WD

TIMKEN

Part # NP604623-K09A5

BDI # 19287985

Features

Component: Cone
Width - Millimeter: 15.3
Inch - Metric: Metric
Bore - Millimeter: 60
Bore - Inch: 2.362

Other Features: Cylindrical Bore
Precision Class: Class K
Width - Inch: 0.602
Basic Number: NP604623

Price Inventory : In stock
Loading Price
QTY