Page 1 of 42

Next

Compare
23156 CCK/C08W507

COMPARE

23156 CCK/C08W507

Description
23156 CCK/C08W507 SPHR ROLLER BRG

SKF

Part # 23156 CCK/C08W507

BDI # 1247614

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
451215CD-2

COMPARE

451215CD-2

Description
451215CD-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE DOUBLE ROW 12-18 OD

TIMKEN

Part # 451215CD-20000

BDI # 1343318

Features

Component: Double Cup
Width - Millimeter: 146.05
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 12.125

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 307.975
Other Features: Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: 451215CD

Price Inventory : Available to order
Loading Price
QTY
23156KEMBW507C08C3

COMPARE

23156KEMBW507C08C3

Description
23156KEMBW507C08C3 SPHERICAL RLR BRG ; 280MM 460MM 146MM BRASS CAGE OPEN

TIMKEN

Part # 23156KEMBW507C08C3

BDI # 20351965

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NP602687-20J03

COMPARE

NP602687-20J03

Description
NP602687-2

TIMKEN

Part # NP602687-2

BDI # 24626147

Features

Component: Cone
Width - Millimeter: 149
Inch - Metric: Inch
Bore - Millimeter: 425.45
Bore - Inch: 16.75

Other Features: Cylindrical
Precision Class: Class 2
Width - Inch: 5.866
Basic Number: NP602687

Price Inventory : Available to order
Loading Price
QTY
400RU30 R3

COMPARE

400RU30 R3

Description
400RU30 R3

TIMKEN

Part # 400RU30 R3

BDI # 19287049

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY