Page 1 of 36

Next

Compare
239/600 CA/C083W513

COMPARE

239/600 CA/C083W513

Description
239/600 CA/C083W513 SPHR ROLLER BRG

SKF

Part # 239/600 CA/C083W513

BDI # 1248076

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/600 CAK/C083W33

COMPARE

239/600 CAK/C083W33

Description
239/600 CAK/C083W33 SPHR ROLLER BRG

SKF

Part # 239/600 CAK/C083W33

BDI # 1248082

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/600 CAK/C3W33X

COMPARE

239/600 CAK/C3W33X

Description
239/600 CAK/C3W33X SPHR ROLLER BRG

SKF

Part # 239/600 CAK/C3W33X

BDI # 1248085

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24144 CC/C4W33

COMPARE

24144 CC/C4W33

Description
24144 CC /C4W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24144 CC/C4W33

BDI # 1269120

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24144 CCK30/W33

COMPARE

24144 CCK30/W33

Description
24144 CCK30 /W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24144 CCK30/W33

BDI # 1267548

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY