Page 1 of 14

Next

Compare
3MM222WICRQUM

COMPARE

3MM222WICRQUM

Description
3MM222WICRQUM PRECISION BALL BEARING ; EA=PAA/SET QUAD

TIMKEN

Part # 3MM222WICRQUM

BDI # 21966095

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 2 Rib Inner Ring and 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
239/600KYMBW507C08C3

COMPARE

239/600KYMBW507C08C3

Description
239/600KYMBW507C08C3 ; SPHR RLR BEARING

TIMKEN

Part # 239/600KYMBW507C08C3

BDI # 21967222

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23084YMBW509C08C3

COMPARE

23084YMBW509C08C3

Description
23084YMBW509C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 23084YMBW509C08C3

BDI # 20054502

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22264KEMBW33W45A

COMPARE

22264KEMBW33W45A

Description
22264KEMBW33W45A SPHERICAL RLR BRG

TIMKEN

Part # 22264KEMBW33W45A

BDI # 20102936

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23084YMBW509C08

COMPARE

23084YMBW509C08

Description
23084YMBW509C08 SPHERICAL RLR BRG

TIMKEN

Part # 23084YMBW509C08

BDI # 20054274

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY