23088 CA/C083W507
Description
23088 CA /C083W507 SPHR ROLLER BRG
Part # 23088 CA/C083W507
BDI # 1247391
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22348KEMBW33W45A
Description
22348KEMBW33W45A SPHERICAL RLR BRG
Part # 22348KEMBW33W45A
BDI # 17025226
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22348EMBW33W45AC3
Description
22348EMBW33W45AC3 SPHERICAL RLR BRG ; 240MM ID 500MM OD 155MM WD
Part # 22348EMBW33W45AC3
BDI # 20054267
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
145ARVSL1452W30BC3
Description
145ARVSL1452W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 145ARVSL1452W30BC3
BDI # 1310796
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
145ARVSL1452W30BC4
Description
145ARVSL1452W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 145ARVSL1452W30BC4
BDI # 1310797
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No