Page 1 of 9

Next

Compare
23092CAMP55W507

COMPARE

23092CAMP55W507

Description
23092CAMP55W507 SPHERICAL ROLLER BEARING ; 460MM BOREX680MM ODX163MM W

NSK

Part # 23092CAMP55W507

BDI # 21736092

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23092YMBW507C08C3

COMPARE

23092YMBW507C08C3

Description
23092YMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 23092YMBW507C08C3

BDI # 24287587

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23092CAMP55W509

COMPARE

23092CAMP55W509

Description
23092CAMP55W509 SPHERICAL ROLLER BEARING ; 460MM BOREX680MM ODX163MM W

NSK

Part # 23092CAMP55W509

BDI # 21736096

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23092CAME4

COMPARE

23092CAME4

Description
23092CAME4 SPHERICAL ROLLER BEARING

NSK

Part # 23092CAME4

BDI # 1184649

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23092BL1W33

COMPARE

23092BL1W33

Description
23092BL1W33 SPHERICAL ROLLER BEARING ; NON RETURNABLE 460MMX680MMX163MM LARGE

NTN

Part # 23092BL1W33

BDI # 17140847

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY