230/500 CA/C083W33
Description
230/500 CA/C083W33 SPHR ROLLER BRG
Part # 230/500 CA/C083W33
BDI # 1247001
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
180RYL1527W30BC3
Description
180RYL1527W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 180RYL1527W30BC3
BDI # 1311397
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
180RYL1527W30BC4
Description
180RYL1527W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 180RYL1527W30BC4
BDI # 1311398
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
165ARYSL1451W30BC3
Description
165ARYSL1451W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 165ARYSL1451W30BC3
BDI # 1311197
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
7.126
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
165ARYSL1451W30BC4
Description
165ARYSL1451W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 165ARYSL1451W30BC4
BDI # 1311198
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
7.126
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No