Page 1 of 9

Next

Compare
3007-2Z

COMPARE

3007-2Z

Description
3007-2Z BILLE RLT ; DOUBLE ROW

INA

Part # 3007-2Z

BDI # 1171930

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258186
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
28521-3

COMPARE

28521-3

Description
28521-30000 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD

TIMKEN

Part # 28521-30000

BDI # 1329868

Features

Component: Cup
Width - Millimeter: 19.837
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.625

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 92.075
Bore - Millimeter: 0
Precision Class: Class 3
Basic Number: 28521 #3

Price Inventory : Available to order
Loading Price
QTY
NN3007MBKRE44CC1P4

COMPARE

NN3007MBKRE44CC1P4

Description
NN3007MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 35MM BOREX62MM ODX20MM W 2-ROW

NSK

Part # NN3007MBKRE44CC1P4

BDI # 17760844

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3007MBKRCC1P4

COMPARE

NN3007MBKRCC1P4

Description
NN3007MBKRCC1P4 CYLINDRICAL ROLLER BRG ; 35MM BOREX62MM ODX20MM W 2-ROW

NSK

Part # NN3007MBKRCC1P4

BDI # 17760843

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
27620B-3

COMPARE

27620B-3

Description
27620B-30000 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

TIMKEN

Part # 27620B-30000

BDI # 1329550

Features

Component: Cup
Width - Millimeter: 19.837
Flange Outside Diameter - Millimeter: 130.073
Inch - Metric: Inch
Outside Diameter - Inch: 4.938

Flange Outside Diameter - Inch: 5.121
Outside Diameter - Millimeter: 125.425
Other Features: Flanged OD | With Keyway or Slot
Precision Class: Class 3
Basic Number: 27620B #3

Price Inventory : Available to order
Loading Price
QTY