Page 1 of 2

Next

Compare
239/800YMBW33W45A

COMPARE

239/800YMBW33W45A

Description
239/800YMBW33W45A SPHERICAL RLR BRG ; 900MM OD

TIMKEN

Part # 239/800YMBW33W45A

BDI # 24619288

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 41.732
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
230/560KYMBW507C08

COMPARE

230/560KYMBW507C08

Description
230/560KYMBW507C08 SPHERICAL RLR BRG ; 600-900MM OD

TIMKEN

Part # 230/560KYMBW507C08

BDI # 24623651

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
230/560YMBW509C08C3

COMPARE

230/560YMBW509C08C3

Description
230/560YMBW509C08C3 SPHERICAL RLR BRG ; 560MM ID

TIMKEN

Part # 230/560YMBW509C08C3

BDI # 1318040

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
230/560YMDWEW919DC6

COMPARE

230/560YMDWEW919DC6

Description
230/560YMDWEW919DC6 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT

TIMKEN

Part # 230/560YMDWEW919DC6

BDI # 21966750

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
230/560KYMBW906AC3

COMPARE

230/560KYMBW906AC3

Description
230/560KYMBW906AC3 SPHERICAL RLR BRG ; NON RETURNABLE

TIMKEN

Part # 230/560KYMBW906AC3

BDI # 20054614

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY