Page 1 of 4

Next

Compare
24160KEMBW33W45AC3

COMPARE

24160KEMBW33W45AC3

Description
24160KEMBW33W45AC3 SPHERICAL RLR BRG ; 300MM ID 500MM OD 200MM W

TIMKEN

Part # 24160KEMBW33W45AC3

BDI # 21966480

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24160KEJW33W45A

COMPARE

24160KEJW33W45A

Description
24160KEJW33W45A SPHERICAL RLR BRG ; 300MM ID 500MM OD 200MM W

TIMKEN

Part # 24160KEJW33W45A

BDI # 21966482

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24160EJW33W45AC2

COMPARE

24160EJW33W45AC2

Description
24160EJW33W45AC2 SPHERICAL RLR BRG ; 300MM ID 500MM OD 200MM WD

TIMKEN

Part # 24160EJW33W45AC2

BDI # 21966488

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24160KEJW33W45AC2

COMPARE

24160KEJW33W45AC2

Description
24160KEJW33W45AC2 SPHERICAL RLR BRG ; 300MM ID 500MM OD 200MM WD

TIMKEN

Part # 24160KEJW33W45AC2

BDI # 21966490

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24160KEJW33W45AC3

COMPARE

24160KEJW33W45AC3

Description
24160KEJW33W45AC3 SPHERICAL RLR BRG ; 300MM ID 500MM OD 200MM WD

TIMKEN

Part # 24160KEJW33W45AC3

BDI # 21966484

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY