Page 1 of 5

Next

Compare
239/900CAMKE4

COMPARE

239/900CAMKE4

Description
239/900CAMKE4 SPHERICAL ROLLER BEARING ; 900MM BOREX1180MM ODX206MM W 2-ROW

NSK

Part # 239/900CAMKE4

BDI # 1185067

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 46.457
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
L 313824

COMPARE

L 313824

Description
L 313824 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW

SKF

Part # L 313824

BDI # 1267439

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 566527
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY
R 313824

COMPARE

R 313824

Description
R 313824 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW

SKF

Part # R 313824

BDI # 1267443

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.992
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566567
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY
239/900 CA/W33

COMPARE

239/900 CA/W33

Description
239/900 CA/W33 SPHR ROLLER BRG

SKF

Part # 239/900 CA/W33

BDI # 15091206

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 46.457
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/900L1C3

COMPARE

239/900L1C3

Description
239/900L1C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 239/900L1C3

BDI # 17141083

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 46.457
Outside Diameter - Millimeter: 1180
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY