230SM400-MA

COMPARE

230SM400-MA

Description
230SM400-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE 400MM X 620MM X 225MM

FAG

Part # 230SM400-MA

BDI # 1141011

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231S.1200

COMPARE

231S.1200

Description
231S.1200 SPLIT SPHR RLR BEARING ; NON-RETURNABLE

FAG

Part # 231S.1200

BDI # 1141582

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231SM300-MA

COMPARE

231SM300-MA

Description
231SM300-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE

FAG

Part # 231SM300-MA

BDI # 18101018

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY

COMPARE

I-2058-C

Description
I-2058-C ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # I-2058-C

BDI # 21955086

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Not Available
Other Features: Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7336B/7336CDBCA13-01

COMPARE

7336B/7336CDBCA13-01

Description
7336B/7336CDBCA13-01 ; ANGULAR CONTACT BEARING

NSK

Part # 7336B/7336CDBCA13-01

BDI # 18243016

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 15 Degree | 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 3 (1 Triplex Set)

Price Inventory : Available to order
Loading Price
QTY