Page 1 of 13

Next

Compare
23188 CAK/C084W33

COMPARE

23188 CAK/C084W33

Description
23188 CAK/C084W33 SPHR ROLLER BRG

SKF

Part # 23188 CAK/C084W33

BDI # 1247717

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23188B

COMPARE

23188B

Description
23188B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 23188B

BDI # 17140615

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Outside Diameter - Millimeter: 720
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY

COMPARE

I-2058-C

Description
I-2058-C ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # I-2058-C

BDI # 21955086

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Not Available
Other Features: Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23188BL1KW33

COMPARE

23188BL1KW33

Description
23188BL1KW33 SPHERICAL ROLLER BEARING ; NON RETURNABLE 440MMX720MMX226MM

NTN

Part # 23188BL1KW33

BDI # 1200188

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23188CAME4

COMPARE

23188CAME4

Description
23188CAME4 SPHERICAL ROLLER BEARING

NSK

Part # 23188CAME4

BDI # 1184866

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY