3206JC3
Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW
Part # 3206JC3
BDI # 1185533
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256508
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5305C3
Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN
Part # 5305C3
BDI # 1203797
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
27880-2
Description
27880-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/2" BORE 0.933" WD
Part # 27880-70016
BDI # 1329676
Features
Component:
Cone
Width - Millimeter:
23.698
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649658
Precision Class:
Standard
Basic Number:
27880
78551-2
Description
78551-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 78551-20024
BDI # 1351295
Features
Component:
Cup
Width - Millimeter:
23.52
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.513
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
140.03
Global Part Number GPN:
648453
Precision Class:
Standard
Basic Number:
78551
25581-2
Description
25581-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-3/4" BORE 1" WD
Part # 25581-20024
BDI # 1328680
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646440
Precision Class:
Standard
Basic Number:
25581