Page 1 of 16

Next

Compare
23280CAMKE4C3

COMPARE

23280CAMKE4C3

Description
23280CAMKE4C3 SPHERICAL ROLLER BEARING

NSK

Part # 23280CAMKE4C3

BDI # 1185033

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24180CAMW507

COMPARE

24180CAMW507

Description
24180CAMW507 SPHERICAL ROLLER BEARING ; 400MM BOREX650MM ODX250MM W

NSK

Part # 24180CAMW507

BDI # 21736780

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/750CAMKE4C3

COMPARE

230/750CAMKE4C3

Description
230/750CAMKE4C3 SPHERICAL ROLLER BEARING ; 750MM BOREX1090MM ODX250 MM W 2-ROW

NSK

Part # 230/750CAMKE4C3

BDI # 20400326

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NNU4180MAW33

COMPARE

NNU4180MAW33

Description
NNU4180MAW33 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NNU4180MAW33

BDI # 21956011

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565065
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
23280CAMKE4

COMPARE

23280CAMKE4

Description
23280CAMKE4 SPHERICAL ROLLER BEARING

NSK

Part # 23280CAMKE4

BDI # 1185032

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY