Page 1 of 25

Next

Compare
240/600 ECA/W33

COMPARE

240/600 ECA/W33

Description
240 /600 ECA /W33 SPHR ROLLER BRG

SKF

Part # 240/600 ECA/W33

BDI # 1262144

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/530 CAK/C08W507

COMPARE

231/530 CAK/C08W507

Description
231 /530 CAK /C08W507 SPHR ROLLER BRG

SKF

Part # 231/530 CAK/C08W507

BDI # 1269197

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23284 CA/W33

COMPARE

23284 CA/W33

Description
23284 CA /W33 SPHR ROLLER BRG

SKF

Part # 23284 CA/W33

BDI # 1247908

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/600 ECA/C2HW33

COMPARE

240/600 ECA/C2HW33

Description
240 /600 ECA /C2HW33 SPHR ROLLER BRG

SKF

Part # 240/600 ECA/C2HW33

BDI # 23035478

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/600 ECA/L5DAC2HW33

COMPARE

240/600 ECA/L5DAC2HW33

Description
240 /600 ECA /L5DAC2HW33 SPHR ROLLER BRG

SKF

Part # 240/600 ECA/L5DAC2HW33

BDI # 22784813

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring | Surface Coating Barrel Rollers With Triondur C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY