Page 1 of 19

Next

Compare
23288CAMC3P55W507

COMPARE

23288CAMC3P55W507

Description
23288CAMC3P55W507 SPHERICAL ROLLER BRG ; 440MM BOREX790MM ODX280MM W 2-ROW

NSK

Part # 23288CAMC3P55W507

BDI # 21736446

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24184CAMK30E4C4

COMPARE

24184CAMK30E4C4

Description
24184CAMK30E4C4 SPHERICAL ROLLER BEARING ; 420MM BOREX700MM ODX280MM W

NSK

Part # 24184CAMK30E4C4

BDI # 20400640

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23288KYMBW906A

COMPARE

23288KYMBW906A

Description
23288KYMBW906A ; SPHR RLR BEARING

TIMKEN

Part # 23288KYMBW906A

BDI # 21967246

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
280ARYSL1782W30BC3

COMPARE

280ARYSL1782W30BC3

Description
280ARYSL1782W30BC3 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 280ARYSL1782W30BC3

BDI # 1329756

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 12.126
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
280ARYSL1782W30BC4

COMPARE

280ARYSL1782W30BC4

Description
280ARYSL1782W30BC4 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 280ARYSL1782W30BC4

BDI # 1329757

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 12.126
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY