F-807342.24196-E1A
Description
F-807342.24196-E1A SPHERICAL ROLLER BRG
Part # F-807342.24196-E1A
BDI # 22389923
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Outside Diameter - Millimeter:
790
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Outside Diameter - Millimeter:
790
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24196-K30 M
Description
24196-K30 M SPHERICAL ROLLER BEARING ; TAPERED BORE
Part # 24196-K30 M
BDI # 214844
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NKZ30X75X308-30
Description
NKZ30X75X308-30 NEEDLE ROLLER BRG (SMARTCATALOG)
Part # NKZ30X75X308-30
BDI # 25267105
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Increased Load Capacity | Steel Cage
Self Aligning:
No
24196KYMBW33W45AC3
Description
24196KYMBW33W45AC3 SPHERICAL RLR BRG
Part # 24196KYMBW33W45AC3
BDI # 21966862
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing