2SL300-2UPA

COMPARE

2SL300-2UPA

Description
2SL300-2UPA TRIPLE RING BEARING ; 300MM BORE 780MM OD 342.9MM W

NSK

Part # 2SL300-2UPA

BDI # 24667017

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Triple Ring Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23140CAMKDD2E4C3TF

COMPARE

23140CAMKDD2E4C3TF

Description
23140CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 200MM BOREX340MM ODX112MM W 2-ROW

NSK

Part # 23140CAMKDD2E4C3TF

BDI # 24666256

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24044CAMK30C3W507

COMPARE

24044CAMK30C3W507

Description
24044CAMK30C3W507 SPHERICAL RLR BEARING ; 220MM BOREX340MM ODX118MM W

NSK

Part # 24044CAMK30C3W507

BDI # 24666373

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.646
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
R 313445 C

COMPARE

R 313445 C

Description
R 313445 C

SKF

Part # R 313445 C

BDI # 1423576

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 6 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
Z-522401.04.DRGL

COMPARE

Z-522401.04.DRGL

Description
Z-522401.04.DRGL SPHERICAL ROLLER BRG

FAG

Part # Z-522401.04.DRGL

BDI # 1145405

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Outside Diameter - Millimeter: 780
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY