Features
Component:
Cup
Width - Millimeter:
38.1
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
161.925
Other Features:
Hardened Steel Case
Precision Class:
Standard
Basic Number:
752
21316EAE4C3
Description
21316EAE4C3 SPHERICAL ROLLER BEARING ; 80MM BOREX170MM ODX39MM W
Part # 21316EAE4C3
BDI # 1183919
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NA456SW-2
Description
NA456SW-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE 2" OD X 1.46" WD
Part # NA456SW-20024
BDI # 1367396
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Extended Large Rib | With Keyway or Slot
Global Part Number GPN:
648598
Precision Class:
Standard
Basic Number:
NA456SW
7315 BEGAM
Description
7315 BEGAM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7315 BEGAM
BDI # 1421325
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
257524
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
539A-2
Description
539A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/8" BORE 1.455" WD
Part # 539A-20024
BDI # 1346345
Features
Component:
Cone
Width - Millimeter:
36.957
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645684
Precision Class:
Standard
Basic Number:
539A