Page 1 of 999

Next

Compare
4T-752

COMPARE

4T-752

Description
4T-752 TAPERED RLR BRG CUP ; SGL 6.375"X1.5" STL

NTN

Part # 752

BDI # 17146176

Features

Component: Cup
Width - Millimeter: 38.1
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.375

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 161.925
Other Features: Hardened Steel Case
Precision Class: Standard
Basic Number: 752

Price Inventory : In stock
Loading Price
QTY
21316EAE4C3

COMPARE

21316EAE4C3

Description
21316EAE4C3 SPHERICAL ROLLER BEARING ; 80MM BOREX170MM ODX39MM W

NSK

Part # 21316EAE4C3

BDI # 1183919

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.693
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22311EAE4C3

COMPARE

22311EAE4C3

Description
22311EAE4C3 SPHERICAL ROLLER BEARING ; 55MM BOREX120MM ODX43MM W 2-ROW

NSK

Part # 22311EAE4C3

BDI # 1184240

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
4T-JH415610

COMPARE

4T-JH415610

Description
4T-JH415610 TAPERED RLR BRG CUP ; SGL 140MMX42MM STL

NTN

Part # JH415610

BDI # 17142048

Features

Component: Cup
Width - Millimeter: 42.012
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 5.512

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 140.005
Other Features: Heavy Duty | Carburized Steel Case
Precision Class: Standard
Basic Number: JH415610

Price Inventory : In stock
Loading Price
QTY
SL045010-PP

COMPARE

SL045010-PP

Description
SL045010-PP CYLINDRICAL ROLLER BEARING ; 50MM ID X 80MM OD

INA

Part # SL045010-PP

BDI # 1177736

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449628
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY