390RXK2103AC7
Description
390RXK2103AC7 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 36 OD LONG PR ODUCT
Part # 390RXK2103AC7
BDI # 1339047
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.654
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
241/630KYMDW33W45A
Description
241/630KYMDW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 241/630KYMDW33W45A
BDI # 1319927
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing