Features
Component:
Cone
Width - Millimeter:
47.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Basic Number:
795
67780-2
Description
67780-20024 TAPERED ROLLER BEARING CONE ; PRECISION 6-1/2" BORE 1-7/8" WD
Part # 67780-20024
BDI # 1349202
Features
Component:
Cone
Width - Millimeter:
47.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648497
Precision Class:
Standard
Basic Number:
67780
7232 BCBM
Description
7232 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7232 BCBM
BDI # 1265747
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257644
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22313 EK
Description
22313 EK SPHR ROLLER BRG ; 65MM BORE 140MM OD 48MM WID
Part # 22313 EK
BDI # 1418918
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22220EAE4C3
Description
22220EAE4C3 SPHERICAL ROLLER BEARING ; 100MM BOREX180MM ODX46MM W 2-ROW
Part # 22220EAE4C3
BDI # 1184092
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing