Page 1 of 744

Next

Compare
22315EMW33C3

COMPARE

22315EMW33C3

Description
22315EMW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD

TIMKEN

Part # 22315EMW33C3

BDI # 20054406

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
5409 A

COMPARE

5409 A

Description
5409 A ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 5409 A

BDI # 1265709

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 257793
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
HH224310B-2

COMPARE

HH224310B-2

Description
HH224310B-2 TAPERED ROLLER BRG CUP ; SINGLE 8-12 OD

TIMKEN

Part # HH224310B-20024

BDI # 1357515

Features

Component: Cup
Flange Outside Diameter - Millimeter: 223.723
Inch - Metric: Inch
Outside Diameter - Inch: 8.375
Flange Outside Diameter - Inch: 8.808

Outside Diameter - Millimeter: 212.725
Other Features: Heavy Duty | Flanged OD | With Keyway or Slot
Global Part Number GPN: 649916
Precision Class: Standard
Basic Number: HH224310B

Price Inventory : In stock
Loading Price
QTY
SL045015-PP

COMPARE

SL045015-PP

Description
SL045015-PP CYLINDRICAL ROLLER BEARING

INA

Part # SL045015-PP

BDI # 1177746

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449642
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
81575-2

COMPARE

81575-2

Description
81575-20024 TAPERED ROLLER BEARING CONE ; PRECISION 5-3/4" BORE

TIMKEN

Part # 81575-20024

BDI # 1351564

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Extended Small Rib
Global Part Number GPN: 645544
Precision Class: Standard
Basic Number: 81575

Price Inventory : In stock
Loading Price
QTY