8578-2
Description
8578-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 241MM BORE X 52.388MM WD
Part # 8578-20024
BDI # 1351921
Features
Component:
Cone
Width - Millimeter:
52.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
241.3
Precision Class:
Standard
Basic Number:
8578
22222EAKC3W507
Description
22222EAKC3W507 SPHERICAL ROLLER BEARING ; 110MM BOREX200MM ODX53MM W
Part # 22222EAKC3W507
BDI # 21734308
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23218CE3C4
Description
23218CE3C4 SPHERICAL ROLLER BEARING ; 90MM BOREX160MM ODX52.4 MM W
Part # 23218CE3C4
BDI # 17757495
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6277-2
Description
6277-20051 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE
Part # 6277-20051
BDI # 1348128
Features
Component:
Cone
Width - Millimeter:
52.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649920
Precision Class:
Standard
Basic Number:
6277
22222EJW33
Description
22222EJW33 SPHERICAL RLR BRG ; 110MM ID 200MM OD 53MM WD STEEL CAGE
Part # 22222EJW33
BDI # 1424230
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing