5313WGBR
Description
5313WGBR ANGULAR CONTACT BALL BRG ; 65MM ID 140MM OD 58.7MM WD OPEN
Part # 5313WGBR
BDI # 1346174
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255370
Cage Material:
Brass
Snap Ring:
Yes
Number of Bearings:
1 (Single)
K426894-2
Description
K426894-20024 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Part # K426894-20024
BDI # 1361880
Features
Component:
Double Cup
Width - Millimeter:
58.75
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.898
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
124.409
Global Part Number GPN:
646346
Precision Class:
Standard
Basic Number:
K426894
LM522510DC-2
Description
LM522510DC-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Part # LM522510DC-20024
BDI # 1364671
Features
Component:
Double Cup
Width - Millimeter:
58.75
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
159.995
Other Features:
Light Medium Duty | Hole in OD for Locking Pin
Precision Class:
Standard
Basic Number:
LM522510DC
5313K;5313K C3
Description
5313K ; 5313K C3 BALL BRG ; ANGULAR CONTACT DOUBLE ROW
Part # 5313K C3
BDI # 1346170
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255367
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
47420DC-2
Description
47420DC-20024 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Part # 47420DC-20024
BDI # 1344550
Features
Component:
Double Cup
Width - Millimeter:
58.75
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
119.99
Other Features:
Hole in OD for Locking Pin
Precision Class:
Standard
Basic Number:
47420DC