Page 1 of 242

Next

Compare
SL045016-D-PP-2NR

COMPARE

SL045016-D-PP-2NR

Description
SL045016-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 80MM ID X 125MM OD

INA

Part # SL045016-D-PP-2NR

BDI # 24585452

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
22317EMW33C3

COMPARE

22317EMW33C3

Description
22317EMW33C3 SPHERICAL RLR BRG ; 85MM ID 180MM OD 60MM WD ST CAGE

TIMKEN

Part # 22317EMW33C3

BDI # 20054408

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SL014932-A-C3

COMPARE

SL014932-A-C3

Description
SL014932-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL014932-A-C3

BDI # 18315269

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449561
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
22317EJW33

COMPARE

22317EJW33

Description
22317EJW33 SPHERICAL RLR BRG ; 85MM ID 180MM OD 60MM WD ST CAGE

TIMKEN

Part # 22317EJW33

BDI # 20083519

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22317 EK/C3

COMPARE

22317 EK/C3

Description
22317 EK /C3 SPHR ROLLER BRG ; 85MM BORE 180MM OD 60MM WID

SKF

Part # 22317 EK/C3

BDI # 1415403

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY