FPXA 300
Description
FPXA 300 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPXA 300
BDI # 1301829
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
08231-3
Description
08231-30000 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Part # 08231-30000
BDI # 1309847
Features
Component:
Cup
Width - Millimeter:
10.719
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.313
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
58.75
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
08231 #3
3000-2Z
Description
3000-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3000-2Z
BDI # 1171920
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258170
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
A2126-3
Description
A2126-30000 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Part # A2126-30000
BDI # 1353510
Features
Component:
Cup
Width - Millimeter:
7.95
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
32.004
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
A2126 #3