Page 1 of 9

Next

Compare
23220EMW33C3

COMPARE

23220EMW33C3

Description
23220EMW33C3 SPHERICAL RLR BRG ; 100MM ID 180MM OD 60.3MM WD

TIMKEN

Part # 23220EMW33C3

BDI # 20054441

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
L163149-3

COMPARE

L163149-3

Description
L163149-3 TAPERED ROLLER BRG CONE

TIMKEN

Part # L163149-30000

BDI # 1362414

Features

Component: Cone
Width - Millimeter: 60.325
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Light Duty
Precision Class: Class 3
Basic Number: L163149 #3

Price Inventory : Available to order
Loading Price
QTY
NP584418-2

COMPARE

NP584418-2

Description
NP584418-2

TIMKEN

Part # NP584418 2

BDI # 19288030

Features

Component: Cup
Width - Millimeter: 60.325
Inch - Metric: Inch
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4

Precision Class: Standard
Width - Inch: 2.375
Basic Number: NP584418

Price Inventory : Available to order
Loading Price
QTY
HM227545-80000

COMPARE

HM227545-80000

Description
HM227545-80000 TAPERED ROLLER BRG CONE

TIMKEN

Part # HM227545-80000

BDI # 1358502

Features

Component: Cone
Width - Millimeter: 60.325
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Heavy Medium Duty
Precision Class: Standard
Basic Number: HM227545-80000

Price Inventory : Available to order
Loading Price
QTY
23220KEJW33C2

COMPARE

23220KEJW33C2

Description
23220KEJW33C2 SPHERICAL RLR BRG ; 400MM OD

TIMKEN

Part # 23220KEJW33C2

BDI # 21962819

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY