Page 1 of 2

Next

Compare
23124 CC/C3W33

COMPARE

23124 CC/C3W33

Description
23124 CC/C3W33 SPHR ROLLER BRG ; 120MM BORE 200MM OD 62MM WID SHAFT MOUNT

SKF

Part # 23124 CC/C3W33

BDI # 1418950

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 764.79 / each QTY
HH228310-2

COMPARE

HH228310-2

Description
HH228310-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE 10"OD 2-7/16" W

TIMKEN

Part # HH228310-2

BDI # 1357586

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 10
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 254
Other Features: Heavy Duty
Global Part Number GPN: 647651
Precision Class: Standard
Basic Number: HH228310

Price Inventory : In stock
$ 674.67 / each QTY
M244249-3

COMPARE

M244249-3

Description
M244249-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW PRECISION

TIMKEN

Part # M244249-3

BDI # 1365743

Features

Component: Cone
Width - Millimeter: 61.925
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Precision Class: Class 3
Basic Number: M244249 #3

Price Inventory : Available to order
$ 5,455.71 / each QTY
QJ 328 N2MA/C3

COMPARE

QJ 328 N2MA/C3

Description
QJ 328 N2MA/C3 ANG CONTACT BALL BRG ; 140MMX300MMX62MM 4-POINT

SKF

Part # QJ 328 N2MA/C3

BDI # 1267644

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 257333
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
$ 3,892.53 / each QTY
52637D-2

COMPARE

52637D-2

Description
52637D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 6-3/8" OD 2-7/16" WID

TIMKEN

Part # 52637D-2

BDI # 1346031

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 6.375
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 161.925
Other Features: Groove and Hole in OD Center
Global Part Number GPN: 649244
Precision Class: Standard
Basic Number: 52637

Price Inventory : Available to order
$ 249.41 / each QTY