NJ328EJC4
Description
NJ328EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NJ328EJC4
BDI # 26887319
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
QJ 328 N2MA
Description
QJ 328 N2MA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # QJ 328 N2MA
BDI # 1421046
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
257334
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LM565910-2
Description
LM565910-20000 TAPERED ROLLER BRG CUP ; SINGLE 18-24 OD
Part # LM565910-20000
BDI # 1364761
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
20.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
522.3
Other Features:
Light Medium Duty
Global Part Number GPN:
649140
Precision Class:
Standard
Basic Number:
LM565910
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cup
Width - Millimeter:
61.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
307.975
Global Part Number GPN:
648351
Precision Class:
Standard
Basic Number:
451212