Page 1 of 20

Next

Compare
5316WBR

COMPARE

5316WBR

Description
5316WBR ANGULAR CONTACT BALL BRG ; 80MM ID 170MM OD 68.3MM WD

TIMKEN

Part # 5316WBR

BDI # 1346199

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255378
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22228KEJW33C3

COMPARE

22228KEJW33C3

Description
22228KEJW33C3 SPHERICAL RLR BRG ; 140MM ID 250MM OD 68MM WD ST CAGE

TIMKEN

Part # 22228KEJW33C3

BDI # 1317031

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23128KEJW33C4

COMPARE

23128KEJW33C4

Description
23128KEJW33C4 SPHERICAL RLR BRG ; 140MM ID 225MM OD 68MM WD

TIMKEN

Part # 23128KEJW33C4

BDI # 21963492

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23128EMW33C4

COMPARE

23128EMW33C4

Description
23128EMW33C4 SPHERICAL RLR BRG ; 140MM ID 225MM OD 68MM WD

TIMKEN

Part # 23128EMW33C4

BDI # 20054120

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
K312493-2

COMPARE

K312493-2

Description
K312493-20001 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4-8 OD

TIMKEN

Part # K312493-20001

BDI # 1361799

Features

Component: Double Cup
Width - Millimeter: 68.275
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 127
Other Features: Flanged OD
Precision Class: Standard
Basic Number: K312493

Price Inventory : Available to order
Loading Price
QTY