A2126-2
Description
A2126-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.26" OD 5/16" WD
Part # A2126-20024
BDI # 1353509
Features
Component:
Cup
Width - Millimeter:
7.95
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
32.004
Global Part Number GPN:
648614
Precision Class:
Standard
Basic Number:
A2126
B-105
Description
B-105 NEEDLE ROLLER BEARING ; DRAWN CUP FULL COMPLEMENT
Part # B-105
BDI # 1407402
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591659
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
A4138-2
Description
A4138-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.378" OD 11/32" WD
Part # A4138-20024
BDI # 1353569
Features
Component:
Cup
Width - Millimeter:
8.738
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
35.001
Global Part Number GPN:
472283
Precision Class:
Standard
Basic Number:
A4138
7002A5TRSUMP3
Description
7002A5TRSUMP3 PRECISION AC BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 7002A5TRSUMP3
BDI # 24666686
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring