Page 1 of 6

Next

Compare
830ARXS3362A

COMPARE

830ARXS3362A

Description
830ARXS3362A ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 830ARXS3362A

BDI # 1351746

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 36.181
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
230/670CAME4

COMPARE

230/670CAME4

Description
230/670CAME4 SPHERICAL ROLLER BEARING ; 670MM BOREX980MM ODX230MM W 2-ROW

NSK

Part # 230/670CAME4

BDI # 20400322

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
850ARXS3365CF1

COMPARE

850ARXS3365CF1

Description
850ARXS3365CF1 CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE

TIMKEN

Part # 850ARXS3365CF1

BDI # 1351826

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 37.008
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
840ARXK3362A

COMPARE

840ARXK3362A

Description
840ARXK3362A ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 840ARXK3362A

BDI # 1351777

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 0
Bore Profile: Tapered
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/560CAMKP55W507

COMPARE

239/560CAMKP55W507

Description
239/560CAMKP55W507 SPHERICAL RLR BEARING ; POR 560MM BOREX750MM ODX140MM W

NSK

Part # 239/560CAMKP55W507

BDI # 24666333

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY