Page 1 of 100

Next

Compare
NA95500-2

COMPARE

NA95500-2

Description
NA95500-20024 TAPERED ROLLER BRG CONE ; STD PRECISION 5" BORE

TIMKEN

Part # NA95500-20024

BDI # 1367752

Features

Component: Cone
Width - Millimeter: 71.45
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 646857
Precision Class: Standard
Basic Number: NA95500

Price Inventory : In stock
Loading Price
QTY
NJ248EMA

COMPARE

NJ248EMA

Description
NJ248EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ248EMA

BDI # 1367941

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663750
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182968-TB-BR

COMPARE

SL182968-TB-BR

Description
SL182968-TB-BR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 340MM ID X 460MM OD

INA

Part # SL182968-TB-BR

BDI # 19265287

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182972-TB

COMPARE

SL182972-TB

Description
SL182972-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182972-TB

BDI # 1177957

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449808
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
7011 ACD/P4AQGBVT105F1

COMPARE

7011 ACD/P4AQGBVT105F1

Description
7011 ACD /P4AQGBVT105F1 BALL BRG ; NON-RETURNABLE ANG CONTACT HIGH-CAPACITY

SKF

Part # 7011 ACD/P4AQGBVT105F1

BDI # 1263539

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Capacity Basic Design
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY