L860010CD-2
Description
L860010CD-2 TAPERED ROLLER BRG ; DBL CUP
Part # L860010CD-20000
BDI # 1363202
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
16.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
415.925
Other Features:
Light Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN:
647563
Precision Class:
Standard
Basic Number:
L860010CD
23038KEJW33C4
Description
23038KEJW33C4 SPHERICAL RLR BRG ; 190MM ID 290MM OD 75MM WD
Part # 23038KEJW33C4
BDI # 21964384
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23038EJW33C4
Description
23038EJW33C4 SPHERICAL RLR BRG ; 190MM ID 290MM OD 75MM W
Part # 23038EJW33C4
BDI # 21964376
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23038KEJW33C2
Description
23038KEJW33C2 SPHERICAL RLR BRG ; 190MM ID 290MM OD 75MM WD
Part # 23038KEJW33C2
BDI # 21964380
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing