Page 1 of 75

Next

Compare
23224 CCK/W33

COMPARE

23224 CCK/W33

Description
23224 CCK /W33 SPHR ROLLER BRG ; 120MM BORE 215MM OD 76MM WID

SKF

Part # 23224 CCK/W33

BDI # 1418967

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
7032CTRDUMP3

COMPARE

7032CTRDUMP3

Description
7032CTRDUMP3 PRECISION AC BALL BEARING

NSK

Part # 7032CTRDUMP3

BDI # 19372335

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7940A5TRDUMP3

COMPARE

7940A5TRDUMP3

Description
7940A5TRDUMP3 PRECISION AC BALL BEARING

NSK

Part # 7940A5TRDUMP3

BDI # 19372741

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MR 88

COMPARE

MR 88

Description
MR 88 NEEDLE ROLLER BEARING ; 5-1/2" BORE 7" OD 3" WID

MCGILL

Part # 5408800000

BDI # 347381

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 7
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23137
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
7222 ACD/P4ADGB

COMPARE

7222 ACD/P4ADGB

Description
7222 ACD/P4ADGB ANGULAR CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY

SKF

Part # 7222 ACD/P4ADGB

BDI # 1268422

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision | High Capacity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY