Page 1 of 39

Next

Compare
SL183040-TB

COMPARE

SL183040-TB

Description
SL183040-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 200MM ID X 310MM OD

INA

Part # SL183040-TB

BDI # 1182746

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182980-TB-BR-C3

COMPARE

SL182980-TB-BR-C3

Description
SL182980-TB-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 400MM ID X 540MM OD

INA

Part # SL182980-TB-BR-C3

BDI # 1177962

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449812
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182980-TB-C3

COMPARE

SL182980-TB-C3

Description
SL182980-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 400MM ID X 540MM OD

INA

Part # SL182980-TB-C3

BDI # 1177963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449813
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL183040-TB-BR-C3

COMPARE

SL183040-TB-BR-C3

Description
SL183040-TB-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 200MM ID X 310MM OD

INA

Part # SL183040-TB-BR-C3

BDI # 19265404

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF2980AVWEW37W73C6

COMPARE

NCF2980AVWEW37W73C6

Description
NCF2980AVWEW37W73C6 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NCF2980AVWEW37W73C6

BDI # 21956595

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY