Page 1 of 9

Next

Compare
NCF2976V

COMPARE

NCF2976V

Description
NCF2976V CYLINDRICAL ROLLER BRG

TIMKEN

Part # NCF2976V

BDI # 1367825

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 663889
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
23040EMW33C3

COMPARE

23040EMW33C3

Description
23040EMW33C3 SPHERICAL RLR BRG

TIMKEN

Part # 23040EMW33C3

BDI # 20054105

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NCF2980AVWEW37W73C6

COMPARE

NCF2980AVWEW37W73C6

Description
NCF2980AVWEW37W73C6 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NCF2980AVWEW37W73C6

BDI # 21956595

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF18/800AVWEW37W73C6

COMPARE

NCF18/800AVWEW37W73C6

Description
NCF18/800AVWEW37W73C6 CYL RLR BRG ; SGL ROW

TIMKEN

Part # NCF18/800AVWEW37W73C6

BDI # 24622180

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF2976AVWEW37W73C3

COMPARE

NCF2976AVWEW37W73C3

Description
NCF2976AVWEW37W73C3 CYLINDRICAL RLR BRG ; SGL ROW

TIMKEN

Part # NCF2976AVWEW37W73C3

BDI # 24716518

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY