Page 1 of 12

Next

Compare
MA6216TV

COMPARE

MA6216TV

Description
MA6216TV CYLINDRICAL ROLLER BEARING

NSK

Part # MA6216TV

BDI # 17760402

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MA6216

COMPARE

MA6216

Description
MA6216 CYLINDRICAL ROLLER BEARING

NSK

Part # MA6216

BDI # 17760401

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 3.751
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M5230TV

COMPARE

M5230TV

Description
M5230TV CYLINDRICAL ROLLER BEARING

NSK

Part # M5230TV

BDI # 17760437

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
170RIU664 R3

COMPARE

170RIU664 R3

Description
170RIU664 R3 CYLINDRICAL ROLLER BRG ; 24-36 OD SINGLE ROW

TIMKEN

Part # 170RIU664 R3

BDI # 24623554

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M268710-20666

COMPARE

M268710-20666

Description
M268710-20666 ; 8-24IN OD TAPERED ROLLER BEARING

TIMKEN

Part # M268710-20666

BDI # 21965387

Features

Component: Cup
Width - Millimeter: 88.9
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 23.25

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 590.55
Other Features: Medium Duty
Precision Class: Standard
Basic Number: M268710-20666

Price Inventory : Available to order
Loading Price
QTY