RNA22/8.2RS

Description
RNA22/8.2RS NRB TRACK ROLLER ASSEMBLY ; POR

KOYO

Part # RNA22/8.2RS

BDI # 1088557

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.945
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Steel Cage; ABEC 1 | ISO P0 Precision class
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY