250RU91 R3

COMPARE

250RU91 R3

Description
250RU91 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 250RU91 R3

BDI # 1328408

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.142
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456350
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
E-6219-B

COMPARE

E-6219-B

Description
E-6219-B RADIAL ROLLER BEARING ; 95MM BORE 170MM OD 111.1 WID RBEC 1

ROLLWAY BEARING

Part # E6219B

BDI # 347610

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Global Part Number GPN: 454593
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
E-6219

COMPARE

E-6219

Description
E-6219 RADIAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # E6219

BDI # 347609

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 4.469
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6219-B

COMPARE

6219-B

Description
6219-B RADIAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 6219B

BDI # 347612

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY