NU 10/560 MA

COMPARE

NU 10/560 MA

Description
NU 10 /560 MA CYL ROLLER BRG ; 560MMX820MMX115MM SINGLE ROW

SKF

Part # NU 10/560 MA

BDI # 1305130

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL05040-E

COMPARE

SL05040-E

Description
NOT AVAILABLE IN CANADA

INA

Part # SL05040-E

BDI # 1177796

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449686
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY