SL185034-A-C3
Description
SL185034-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 170MM ID X 260MM OD
Part # SL185034-A-C3
BDI # 1182817
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNF 5034 ADA-2LSV
Description
NNF 5034 ADA-2LSV CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NNF 5034 ADA-2LSV
BDI # 1268501
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566621
Number of Rows of Rollers:
Double Row
SL045034-D-PP-2NR
Description
SL045034-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 170MM ID X 260MM OD
Part # SL045034-D-PP-2NR
BDI # 24585478
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SL045034-D-PP
Description
SL045034-D-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 170MM ID X 260MM OD
Part # SL045034-D-PP
BDI # 1177776
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449672
Number of Rows of Rollers:
Double Row
NAS5034UUNR
Description
NAS 5034UUNR ROLLER BEARING ; 170MM ID X 260MM OD X 122MM W F/SHEAVES
Part # NAS5034UUNR
BDI # 17219309
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | 121MM Outer Width | Seals on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes